Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 5940lb., M36x1.5,254.5mm L
Mfr # FK-64150H-C
Zoro # G2198896
product price: $488.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Type Fixed
- Max. Cycle Rate 8 per min
- Force 83.1 lb
- Material Steel
- Rod Thread Size M36x1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FK-64150H-C
- Zoro # G2198896
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M36x1.5 |
Extended Length | 456 mm |
Rod Dia. | 20 mm |
Cylinder Dia. | 64 mm |
Details
Item | Shock Absorber |
Type | Fixed |
Max. Cycle Rate | 8 per min |
Force | 83.1 lb |
Material | Steel |
Max. Weight | 4,850 lb |
Stroke | 150 mm |
Includes | Cap |
Adjustable Resistance | No |
Locking | No |
Fixed Resistance | Yes |
Description
Shock Absorber, Fixed, Material Steel, Force 83.1 lb, Max. Cycle Rate 8 per min, Max. Weight 4,850 lb, Rod Thread Size M36x1.5, Locking No, Rod Dia. 20 mm, Cylinder Dia. 64 mm, Stroke 150 mm, Extended Length 456 mm, Fixed Resistance Yes, Adjustable Resistance No, Includes Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: LMB-05 - Lock Mounting Bracket For ASA Strikes Threaded 12-24 - 1-1/4� x 4-7/8� (MJR-LMB-05)
- BEST Mortise Lockset, Lever, 45H, Class, Mech. (45H7R14H626RH)
- BEA Square Switch, Press to Operate Door (10PBS45POD)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 7/8 in (C8053-MKKD-3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20, (60004D3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 (AN041-063)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 (AF640-062)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN042-049)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 500 (55400E)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22029A3)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- Bansbach Easylift Gas Springs & Dampers