Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 44 lb., M14x1.5, 78mm L
Mfr # FK-1412M-C
Zoro # G1970433
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Max. Cycle Rate 60 per min
- Force 2.0 lb
- Material Steel
- Rod Thread Size M14x1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FK-1412M-C
- Zoro # G1970433
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M14x1.5 |
Extended Length | 78 mm |
Rod Dia. | 3.5 mm |
Cylinder Dia. | 14 mm |
Details
Item | Shock Absorber |
Type | Fixed |
Max. Cycle Rate | 60 per min |
Force | 2.0 lb |
Material | Steel |
Includes | Cap |
Max. Weight | 44 lb |
Locking | No |
Adjustable Resistance | No |
Stroke | 12 mm |
Fixed Resistance | Yes |
Description
Shock Absorber, Fixed, Material Steel, Force 2.0 lb, Max. Cycle Rate 60 per min, Max. Weight 44 lb, Rod Thread Size M14x1.5, Locking No, Rod Dia. 3.5 mm, Cylinder Dia. 14 mm, Stroke 12 mm, Extended Length 78 mm, Fixed Resistance Yes, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 3.370" Min. Inside Dia. (W4300045)
- SAFCO Onyx Panel/Door Coat Hook, Steel (4229BL)
- BEA Single Gang Switch, Square, 6in. (10PBS6)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2AN)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22037A3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60001DD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF040-034)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-046)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 600 (P3P3F42-250-607/600N)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-013)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-095)
- Bansbach Easylift Gas Springs & Dampers