Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 3.3 lb., M12x1, 70mm L
Mfr # FA-1212C1-C
Zoro # G4170778
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Max. Cycle Rate 45 per min
- Force 0.5 lb
- Material Resin
- Rod Thread Size M12x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FA-1212C1-C
- Zoro # G4170778
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M12x1 |
Compressed Length | 58mm |
Extended Length | 70 mm |
Rod Dia. | 3 mm |
Pin Dia. | 3mm |
Cylinder Dia. | 12 mm |
Ball Diameter | 6 mm |
Details
Item | Shock Absorber |
Type | Fixed |
Max. Cycle Rate | 45 per min |
Force | 0.5 lb |
Material | Resin |
Includes | Cap |
Max. Weight | 3.3 lb |
Fixed Resistance | Yes |
Stroke | 12 mm |
Adjustable Resistance | No |
Locking | No |
Description
Shock Absorber, Fixed, Material Resin, Force 0.5 lb, Max. Cycle Rate 45 per min, Max. Weight 3.3 lb, Rod Thread Size M12x1, Locking No, Rod Dia. 3 mm, Cylinder Dia. 12 mm, Ball Diameter 6 mm, Pin Dia. 3mm, Stroke 12 mm, Extended Length 70 mm, Compressed Length 58mm, Fixed Resistance Yes, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 1/2 in W x 2 1/2 in H Stainless steel Door and Butt Hinge (1RBY5)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 18" (18SB10B)
- ZORO SELECT Spring Assort, Dbl Loop Ext, Stl, 25 Pieces (3HPU3)
- COMMAND Sawtooth Hook, Plastic, 1/16 In, PK3 (17042)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4 Nm (FDT-63A-403)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 (AF640-067)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-058)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016ED-C)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 (52402)
- KASAWARE Soft-close Damper, 10PK (KFSCD-A-NI10)
- Bansbach Easylift Gas Springs & Dampers