Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 33 lb., 176mm L
Mfr # FPD-1070B3-CW
Zoro # G1970670
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Dampers
- Max. Cycle Rate 30 per min
- Force 0.3 lb
- Material Resin
- Extended Length 176 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FPD-1070B3-CW
- Zoro # G1970670
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Extended Length | 176 mm |
Cylinder Dia. | 10 mm |
Rod Dia. | 2.5 mm |
Details
Item | Shock Absorber |
Type | Linear Dampers |
Max. Cycle Rate | 30 per min |
Force | 0.3 lb |
Material | Resin |
Locking | No |
Includes | Cap |
Stroke | 70 mm |
Adjustable Resistance | No |
Max. Weight | 33 lb |
Fixed Resistance | Yes |
Description
Shock Absorber, Linear Dampers, Material Resin, Force 0.3 lb, Max. Cycle Rate 30 per min, Max. Weight 33 lb, Locking No, Rod Dia. 2.5 mm, Cylinder Dia. 10 mm, Stroke 70 mm, Extended Length 176 mm, Fixed Resistance Yes, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKAI KUKAI: Calibration Block HON66 Key Blank for SEC-E9 PRO (SEC-CAL-HON66-PRO-PART)
- ILCO Ilco: Key Blanks, 1502 (ILCO-1502)
- SCHLAGE LOCK SatNI Keypad Entry Lock (FE595VCAMXACC619)
- AMERICAN GARAGE DOOR SUPPLY Hinge, Sectional Overhead Doors, PK4 (HH114)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 (BK2X1-012)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-048)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22062A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF242-072)
- BANSBACH EASYLIFT Bowden Wire Release, 750mm, Aluminum (BE5.1-008)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60002HD3)
- GENESIS Gs06-0400Pe10-018 Gas Spring (GSS 1752UM)
- Bansbach Easylift Gas Springs & Dampers