Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 33 lb., 173mm L
Mfr # FPD-1070B3-SW
Zoro # G1970643
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Dampers
- Force 0.3 lb
- Max. Cycle Rate 30 per min
- Material Resin
- Extended Length 173 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FPD-1070B3-SW
- Zoro # G1970643
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Extended Length | 173 mm |
Rod Dia. | 2.5 mm |
Cylinder Dia. | 10 mm |
Details
Item | Shock Absorber |
Type | Linear Dampers |
Force | 0.3 lb |
Max. Cycle Rate | 30 per min |
Material | Resin |
Adjustable Resistance | No |
Max. Weight | 33 lb |
Fixed Resistance | Yes |
Locking | No |
Stroke | 70 mm |
Description
Shock Absorber, Linear Dampers, Material Resin, Force 0.3 lb, Max. Cycle Rate 30 per min, Max. Weight 33 lb, Locking No, Rod Dia. 2.5 mm, Cylinder Dia. 10 mm, Stroke 70 mm, Extended Length 173 mm, Fixed Resistance Yes, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2168pri8401RH10B4916)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60002BD3)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-CU)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12 ft. - Blue Steel (03_102)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF243-051)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 156mm L (FPD-1050A3-CW)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (22011A3)
- BANSBACH EASYLIFT Bowden Wire Release, 750mm, Aluminum (BE5.1-008)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55402A)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 (AN042-033)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- Bansbach Easylift Gas Springs & Dampers