Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 33 lb., 156mm L
Mfr # FPD-1050B3-CW
Zoro # G1970847
original price:
$6.88
10% off
new price: $6.15
/ea
Sold in multiples of 3 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Dampers
- Max. Cycle Rate 30 per min
- Force 0.3 lb
- Material Resin
- Extended Length 156 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FPD-1050B3-CW
- Zoro # G1970847
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Extended Length | 156 mm |
Cylinder Dia. | 10 mm |
Rod Dia. | 2.5 mm |
Details
Item | Shock Absorber |
Type | Linear Dampers |
Max. Cycle Rate | 30 per min |
Force | 0.3 lb |
Material | Resin |
Locking | No |
Includes | Cap |
Stroke | 50 mm |
Fixed Resistance | Yes |
Max. Weight | 33 lb |
Adjustable Resistance | No |
Description
Shock Absorber, Linear Dampers, Material Resin, Force 0.3 lb, Max. Cycle Rate 30 per min, Max. Weight 33 lb, Locking No, Rod Dia. 2.5 mm, Cylinder Dia. 10 mm, Stroke 50 mm, Extended Length 156 mm, Fixed Resistance Yes, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3 3/16" Projection Light Duty Black (HRC175U19)
- MNG Large Round Knob, Riverstone, Distressed Pewter (84464)
- MARLBORO 1-1/2" W x 60" H Aluminum Continuous Hinge (4PNW9)
- MASTER LOCK Luggage Lock Tsa 2Pk Blk (4681TBLK)
- BANSBACH EASYLIFT Rotary Damper, Disk, Metal (FDN-70A-R114)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 16.54 (HX3P1-001)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60001GD3)
- BANSBACH EASYLIFT Rotary Damper, Disk, 2.0 Nm (FDN-47A-R203)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52403E)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 (60000AD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-117)
- Bansbach Easylift Gas Springs & Dampers