Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 2.2 lb., 57mm L
Mfr # FPD-1012A1-CB
Zoro # G1970969
original price:
$5.87
4% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Dampers
- Max. Cycle Rate 30 per min
- Force 0.6 lb
- Material Resin
- Extended Length 57 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FPD-1012A1-CB
- Zoro # G1970969
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Extended Length | 57 mm |
Cylinder Dia. | 10 mm |
Rod Dia. | 2.4 mm |
Details
Item | Shock Absorber |
Type | Linear Dampers |
Max. Cycle Rate | 30 per min |
Force | 0.6 lb |
Material | Resin |
Max. Weight | 1.1 lb |
Stroke | 12 mm |
Fixed Resistance | Yes |
Includes | Cap |
Locking | No |
Adjustable Resistance | No |
Description
Shock Absorber, Linear Dampers, Material Resin, Force 0.6 lb, Max. Cycle Rate 30 per min, Max. Weight 1.1 lb, Locking No, Rod Dia. 2.4 mm, Cylinder Dia. 10 mm, Stroke 12 mm, Extended Length 57 mm, Fixed Resistance Yes, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Keytag W/Split Ring Clear (KB142)
- AMEROCK BP15862ORB-10PACK 1-3/4" (44 mm) Diameter Inspirations Cab Knob ORB (BP15862ORB-10PACK)
- KABA Push Button Lock, Entry, Gray Powder Paint (62048641)
- ELESA Detent angles, CFVT.53 CH-5-80-1.7 (CFVT-CH-80)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF242-063)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22062A3)
- BANSBACH EASYLIFT Bowden Wire Release, 750mm, Aluminum (BE5.1-008)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-054)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 12.20 (HX1P1-001)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 350 (AF543-007)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF041-112)
- Bansbach Easylift Gas Springs & Dampers