Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 22 lb., 106mm L
Mfr # FPD-1030B1-CW
Zoro # G1970987
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Dampers
- Force 0.3 lb
- Max. Cycle Rate 30 per min
- Material Resin
- Extended Length 106 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FPD-1030B1-CW
- Zoro # G1970987
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Extended Length | 106 mm |
Rod Dia. | 2.5 mm |
Cylinder Dia. | 10 mm |
Details
Item | Shock Absorber |
Type | Linear Dampers |
Force | 0.3 lb |
Max. Cycle Rate | 30 per min |
Material | Resin |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Stroke | 30 mm |
Max. Weight | 22 lb |
Locking | No |
Includes | Cap |
Description
Shock Absorber, Linear Dampers, Material Resin, Force 0.3 lb, Max. Cycle Rate 30 per min, Max. Weight 22 lb, Locking No, Rod Dia. 2.5 mm, Cylinder Dia. 10 mm, Stroke 30 mm, Extended Length 106 mm, Fixed Resistance Yes, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Chrome Plated Hinge (R50-2851)
- NATIONAL HARDWARE HINGE SAT NKL 2X1-3/8 IN (N211-015)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Satin Chrome Finish (ED-LHL500-US26D)
- KEY-BAK Key Reel, 28" L, Black, 1-1/8" Ring dia. (0488-603)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF040-017)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22037A3)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 (BK2X1-012)
- BANSBACH EASYLIFT Shock Absorber, 14300 lb., M42x1.5,213mm L (FHD-A1-2-104)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 (AF640-067)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-054)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- Bansbach Easylift Gas Springs & Dampers