Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 22 lb., 103mm L
Mfr # FPD-1030B1-SW
Zoro # G2679960
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Dampers
- Max. Cycle Rate 30 per min
- Force 0.3 lb
- Material Resin
- Extended Length 103 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FPD-1030B1-SW
- Zoro # G2679960
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Extended Length | 103 mm |
Cylinder Dia. | 10 mm |
Rod Dia. | 2.5 mm |
Details
Item | Shock Absorber |
Type | Linear Dampers |
Max. Cycle Rate | 30 per min |
Force | 0.3 lb |
Material | Resin |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Locking | No |
Stroke | 30 mm |
Max. Weight | 22 lb |
Description
Shock Absorber, Linear Dampers, Material Resin, Force 0.3 lb, Max. Cycle Rate 30 per min, Max. Weight 22 lb, Locking No, Rod Dia. 2.5 mm, Cylinder Dia. 10 mm, Stroke 30 mm, Extended Length 103 mm, Fixed Resistance Yes, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 2-1/2 in. L Polished Stainless Steel Barrel Bolt (N348-946)
- SCHLAGE Deadbolt, HD, Polished Brass, 6 Pins (B560P 605)
- EEZER PRODUCTS .940in X 5in X .125in Black Handle Grip, Vinyl Form (100200)
- DELTANA 39 Length Flush Bolt Extension Rod Brushed Stainless (39EXTROD)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- BANSBACH EASYLIFT Dampers, Compression, Extended 20.47 (HX3N2-001)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-054)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-060)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60000CD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF040-034)
- Bansbach Easylift Gas Springs & Dampers