Shop All Gas Springs & Dampers
Bansbach Easylift
Shock Absorber, 154 lb., M20x1.5, 55mm L
Mfr # FV-2008L-S
Zoro # G5119147
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Max. Cycle Rate 60 per min
- Force 3.3 lb
- Material Steel
- Rod Thread Size M20x1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # FV-2008L-S
- Zoro # G5119147
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M20x1.5 |
Extended Length | 55 mm |
Rod Dia. | 6 mm |
Cylinder Dia. | 20 mm |
Details
Item | Shock Absorber |
Type | Fixed |
Max. Cycle Rate | 60 per min |
Force | 3.3 lb |
Material | Steel |
Locking | No |
Stroke | 8 mm |
Max. Weight | 154 lb |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Description
Shock Absorber, Fixed, Material Steel, Force 3.3 lb, Max. Cycle Rate 60 per min, Max. Weight 154 lb, Rod Thread Size M20x1.5, Locking No, Rod Dia. 6 mm, Cylinder Dia. 20 mm, Stroke 8 mm, Extended Length 55 mm, Fixed Resistance Yes, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Outside L Handle, Chrome, 5/16 x 4-1/2 In (LDLH516)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Bright Brass (DCM315U3)
- SPEC Compression Spring, Stainless Steel, PK10, C08500682000S (C08500682000S)
- GENESIS Drawer Release Pro 30In Wide (DRP-SG01-30000)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 300 (AF542-005)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-081)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF042-061)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF543-010)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN042-050)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52402F)
- SPD Welded Blade End Gas Spring (GSWB228678)
- Bansbach Easylift Gas Springs & Dampers