Shop All Gas Springs & Dampers
Bansbach Easylift
Rotary Damper, Disk, 4.5 Nm
Mfr # FDN-63A-L453
Zoro # G0269678
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Disk
- Max. Rotation Speed 50 rpm
- Max. Cycle Rate 12 cycles/min
- Material Iron
- Operating Temp. -10~50¡C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FDN-63A-L453
- Zoro # G0269678
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Width | 63mm |
Height | 14mm |
Length | 89mm |
Details
Item | Rotary Damper |
Type | Disk |
Max. Rotation Speed | 50 rpm |
Max. Cycle Rate | 12 cycles/min |
Material | Iron |
Operating Temp. | -10~50¡C |
Damper Type | Disk |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Locking | No |
Torque | 4.5±0.5 Nm |
Shaft Material | Nylon (with glass) |
Application | Control speed, Dampen drivers |
Damping Direction | Counter-clockwise |
Body Material | Iron (SPFC) |
Weight | 115g |
Description
Rotary Damper, Disk, Material Iron, Torque 4.5 N-m, Max. Cycle Rate 12 per min, Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST CHOICE Heavy Duty Continuous Hinge x Full Concealed x 3/32 Inset x Clear x 83 (FCH-FC240-83-CL)
- BALDWIN ESTATE Oil Rubbed Bronze Kits Oil Rubbed Bronze (5399.102.G)
- EKENA MILLWORK 1 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X2X96SWPV)
- LAMP Grab Catch, Push-to-Open, Spring, 17.6 lb. (MC-37/BLK-1)
- BANSBACH EASYLIFT Shock Absorber, 7700 lb., M42x1.5,213mm L (FHD-A1-1-104)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 600 (P3P3F42-250-607/600N)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 45 (20027A3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 206.5mm, Stroke: 30mm (FWM-3035TBD-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF040-022)
- Bansbach Easylift Gas Springs & Dampers