Shop All Gas Springs & Dampers
Bansbach Easylift
Rotary Damper, Disk, 0.5 Nm
Mfr # FDT-47A-502
Zoro # G1968920
original price:
$25.24
22% off
new price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Disk
- Max. Rotation Speed 50 rpm
- Max. Cycle Rate 12 cycles/min
- Material Iron
- Operating Temp. -10~50¡C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FDT-47A-502
- Zoro # G1968920
- Country of Origin Japan
- Category Gas Springs & Dampers
Dimensions
Height | 10.3mm |
Length | 65mm |
Width | 47mm |
Details
Item | Rotary Damper |
Type | Disk |
Max. Rotation Speed | 50 rpm |
Max. Cycle Rate | 12 cycles/min |
Material | Iron |
Operating Temp. | -10~50¡C |
Torque | 0.5±0.15 Nm |
Adjustable Resistance | No |
Damper Type | Disk |
Locking | No |
Fixed Resistance | Yes |
Shaft Material | Nylon (with glass) |
Application | Control speed, Dampen drivers |
Body Material | Iron (SPFC) |
Damping Direction | Both directions |
Weight | 50g |
Description
Rotary Damper, Disk, Material Iron, Torque 0.5 N-m, Max. Cycle Rate 12 per min, Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND 17081VP6PK Designer Hook, 3 lb, 6Hook, Plastic, White (17081VP-6ES)
- HILLMAN Traditional Key Padlock Key Blank M15 Single For Master Locks, 10PK (85172)
- ELEMENTS BY HARDWARE RESOURCES 128 Mm Center-To-Center Matte Black Walker 2 Cabinet Pull (727-128MB)
- BIG HORN Door & Board Lifter (Trend D/LIFT/B) (70120)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55401A)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 (AF242-066)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise (FRN-P2-L102-G1)
- BANSBACH EASYLIFT Shock Absorber, 44 lb., M14x1.5, 78mm L (FK-1412M-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF244-046)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60001DD3)
- SPD Welded Blade End Gas Spring (GSWB368545)
- Bansbach Easylift Gas Springs & Dampers