Shop All Gas Springs & Dampers
Bansbach Easylift
Rotary Damper, 50 rpm, Counter Clockwise
Mfr # FRN-P2-L102-G1
Zoro # G0268390
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Rotation Speed 50 rpm
- Type Rotary
- Max. Cycle Rate 10 cycles/min
- Operating Temp. 0~50¡C
- Gear Material Polyacetal (POM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FRN-P2-L102-G1
- Zoro # G0268390
- Country of Origin Japan
- Category Gas Springs & Dampers
Details
Item | Rotary Damper |
Max. Rotation Speed | 50 rpm |
Type | Rotary |
Max. Cycle Rate | 10 cycles/min |
Operating Temp. | 0~50¡C |
Gear Material | Polyacetal (POM) |
Shaft Material | Metal (SUS) |
Body Material | Polybutylene terephthalate (PBT) |
Damping Direction | Counter-clockwise |
Application | Control speed, Dampen drivers |
Includes | With gear |
Torque | 0.10±0.02 Nm |
Description
Rotary Damper, Max. Rotation Speed 50 RPM, Max. Cycle Rate 10 per min, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Damping Direction Counter Clockwise, Application Dampen Drivers, Control Speed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Hand Rail Bracket, Satin Nickel Plated (2 Pack) (MP10133)
- BERENSON Prelude Brushed Nickel Coat Hook (8012-BPN-P)
- ZORO SELECT Gasket, 250 psi, 1-1/2 In, PK10 (GASK-QC150-10G)
- BLUM 110 Degree 1in Overlay Blumotion Soft-closing Doweled Compact Clip Hinge (31C358BS16)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF040-017)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60001DD3)
- BANSBACH EASYLIFT Shock Absorber, 154 lb., M20x1.5, 55mm L (FV-2008L-S)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF544-008)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF042-049)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22029A3)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (BK2X2-023)
- Bansbach Easylift Gas Springs & Dampers