Shop All Gas Springs & Dampers
This Product is Discontinued
Bansbach Easylift
Ramp, Standard, Poly (Discontinued)
Mfr # FH08064-1/2/3/4-A
Zoro # G1969027
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Standard
- Material Poly
- Locking No
- Fixed Resistance No
- Adjustable Resistance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # FH08064-1/2/3/4-A
- Zoro # G1969027
- Country of Origin Japan
- Category Gas Springs & Dampers
Details
Item | Ramp |
Type | Standard |
Material | Poly |
Locking | No |
Fixed Resistance | No |
Adjustable Resistance | No |
Description
Ramp, Standard, Material Poly, Locking No, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.