Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
M5 Hinge Eye SW 3, W 6.2, H 16
Mfr # 96105
Zoro # G3535305
original price:
$6.15
10% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Length 16mm, M5 Thread
- For Use With Gas Springs
- Material Zinc Plated steel
- Eyelet Thickness 3 mm
- Eyelet Diameter 6.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96105
- Zoro # G3535305
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 6.2 mm |
Details
Item | Hinge Eye |
Type | Length 16mm, M5 Thread |
For Use With | Gas Springs |
Material | Zinc Plated steel |
Eyelet Thickness | 3 mm |
Application | Gas Spring Connector |
Description
Hinge Eye, Length 16mm, M5 Thread, Material Zinc Plated Steel, Eyelet Diameter 6.2 mm, Eyelet Thickness 3 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for USE-Series Undermount Drawer Slides with 8 mm Dowels (USE-ADJ5)
- IVES Bright Brass Stop FS4483 (FS.10121)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200)
- KOHLER Honesty 7" Drawer Pull (26641-CP)
- BANSBACH EASYLIFT Hinge Eye SW 12, W 8.2, H25 (96457)
- BANSBACH EASYLIFT Ball Socket, 13mm, 30mm Length, M8 Thrd (96652)
- BANSBACH EASYLIFT Hinge Head, 10mm Eyelet, M10 Thread (96127)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sckt 35mm M10 Thd (96140)
- BANSBACH EASYLIFT 10mm Ball Socket 18.5mm M8 Thread Connct (96075)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Sckt 30mm M8 Thd (96087)
- BANSBACH EASYLIFT Bracket 900BA4, 10mm Ball (96004)
- Bansbach Easylift Gas Spring Brackets & Fittings