Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
M10 Hinge Eye SW12, W8.2, H 25
Mfr # 96119A
Zoro # G3524561
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Length 25mm, M10 Thread
- For Use With Gas Springs
- Application Gas Spring Connector
- Eyelet Thickness 12 mm
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # 96119A
- Zoro # G3524561
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 8.2 mm |
Details
Item | Hinge Eye |
Type | Length 25mm, M10 Thread |
For Use With | Gas Springs |
Application | Gas Spring Connector |
Eyelet Thickness | 12 mm |
Material | Aluminum |
Description
Hinge Eye, Length 25mm, M10 Thread, Material Aluminum, Eyelet Diameter 8.2 mm, Eyelet Thickness 12 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-11-52)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 7Lx12Hx3-1/2W (STI-EM07123.5)
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (77007)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGCU-00)
- BANSBACH EASYLIFT Bracket 900BA5SB, Quick Fastner 8mm (96050)
- BANSBACH EASYLIFT C Bracket, Pin, Zinc Plated Steel (96006)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Sckt 30mm M8 Thd (96087)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sckt 35mm M10 Thd (96140)
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Sckt 19mm M8 Thd (96086)
- BANSBACH EASYLIFT M5 Hinge Eye SW 3, W 6.2, H 16 (96105)
- BANSBACH EASYLIFT C Bracket, 8mm Bushing, Zinc Plated Steel (960068)
- Bansbach Easylift Gas Spring Brackets & Fittings