Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
M10 Hinge Eye SW 10, w 10.2, h 30
Mfr # 96155
Zoro # G3546487
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Length 30mm, M10 Thread
- For Use With Gas Springs
- Material Aluminum
- Application Gas Spring Connector
- Eyelet Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96155
- Zoro # G3546487
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 10.2 mm |
Details
Item | Hinge Eye |
Type | Length 30mm, M10 Thread |
For Use With | Gas Springs |
Material | Aluminum |
Application | Gas Spring Connector |
Eyelet Thickness | 10 mm |
Description
Hinge Eye, Length 30mm, M10 Thread, Material Aluminum, Eyelet Diameter 10.2 mm, Eyelet Thickness 10 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 218 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A218X1000)
- BLUM 95 Degree Free-swinging Screw On Half Overlay Thick Door Hinge (70T9650.TL)
- BALDWIN ESTATE Satin Black Strikes Satin Black (5510.190.TSTR)
- EZ-FLO EASTMAN Deadbolt, For Key Door, Satin Nickel (57783)
- BANSBACH EASYLIFT SS 10mm Ball, Gas Spring Connector (96022)
- BANSBACH EASYLIFT Bracket 900BA2SB, Quick Fastner 8mm (96003)
- BANSBACH EASYLIFT Bracket 900BA6BO, 8mm Pin (96029)
- BANSBACH EASYLIFT Bracket 900BA20SR, E-Clip 4mm (96030)
- BANSBACH EASYLIFT 10mm Ball Socket 18.5mm M5 Connector (96209)
- BANSBACH EASYLIFT Hinge Eye SW 12, W 8.2, H25 (96457)
- BANSBACH EASYLIFT 8.2mm Hole M5 Hinge Eye SW 3, W 8.2, H16 (96114)
- Bansbach Easylift Gas Spring Brackets & Fittings