Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Hinge Eye SW 12, W 8.2, H25
Mfr # 96457
Zoro # G3518401
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M10 Thread SW 12, W 8.2, H 25
- For Use With Gas Springs
- Material Stainless Steel
- Application Gas Spring Connector
- Eyelet Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96457
- Zoro # G3518401
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 8.2 mm |
Details
Item | Hinge Eye |
Type | M10 Thread SW 12, W 8.2, H 25 |
For Use With | Gas Springs |
Material | Stainless Steel |
Application | Gas Spring Connector |
Eyelet Thickness | 12 mm |
Description
Hinge Eye, M10 Thread SW 12, W 8.2, H 25, Material Stainless Steel, Eyelet Diameter 8.2 mm, Eyelet Thickness 12 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Silver (0485-821)
- SIMPLEX Latch 2-3/8 in., Simplex (6479832D01)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-1145)
- GENIE 0.75 HP Belt Drive Garage Door Opener (GE6926)
- BANSBACH EASYLIFT M10 Hinge Eye SW 10, w 10.2, h 30 (96155)
- BANSBACH EASYLIFT 8.2mm Hole M5 Hinge Eye SW 3, W 8.2, H16 (96114)
- BANSBACH EASYLIFT 8mm Ball Socket 22mm M5 Thread Elbow Jt (96111)
- BANSBACH EASYLIFT Ball Socket, 10mm, 19mm Length, M8 Thrd (96036)
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, M8 Thread (96102)
- BANSBACH EASYLIFT M10 Hinge Eye SW12, W8.2, H 25 (96119A)
- BANSBACH EASYLIFT Bracket 900BA6BO, 8mm Pin (96029)
- Bansbach Easylift Gas Spring Brackets & Fittings