Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Hinge Eye, M8 Thread SW 10 W 8.2 H 20
Mfr # 96115
Zoro # G3526704
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M8 Thread SW 10 W 8.2 H 20
- For Use With Gas Springs
- Material Stainless Steel
- Eyelet Diameter 8.2 mm
- Eyelet Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96115
- Zoro # G3526704
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 8.2 mm |
Details
Item | Hinge Eye |
Type | M8 Thread SW 10 W 8.2 H 20 |
For Use With | Gas Springs |
Material | Stainless Steel |
Eyelet Thickness | 10 mm |
Application | Gas Spring Connector |
Description
Hinge Eye, M8 Thread SW 10 W 8.2 H 20, Material Stainless Steel, Eyelet Diameter 8.2 mm, Eyelet Thickness 10 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, Dull SS, 6 in. H (K1038.32D 6"x34)
- ZORO SELECT O-Ring, Dash 328, FEP w/Sil Core, 0.21 In. (1WHJ3)
- PRIMELINE TOOLS Safety Hasp, 3-1/2 in., Steel Construction, Zinc Plated Finish (Single Pack) (MP4208)
- STERLING SEAL & SUPPLY 457 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD457X25)
- BANSBACH EASYLIFT Hinge Head, 8mm Eyelet, M8 Thread (96116)
- BANSBACH EASYLIFT Bracket 900BA21SR, E-Clip 4mm (96031)
- BANSBACH EASYLIFT M10 Hinge Eye SW12, W8.2, H 25 (96119A)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Sckt 30mm M8 Thd (96087)
- BANSBACH EASYLIFT M10 Hinge Eye SW 10, w 10.2, h 30 (96155)
- BANSBACH EASYLIFT 10mm Ball Socket 18.5mm M8 Thread Connct (96075)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sckt 35mm M10 Thd (96140)
- Bansbach Easylift Gas Spring Brackets & Fittings