Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Hinge Eye, 8.2mm Hole, M8 Thread
Mfr # 96102
Zoro # G3543942
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8.2mm Hole Length 20mm, M8 Thread
- For Use With Gas Springs
- Application Gas Spring Connector
- Eyelet Diameter 8.2 mm
- Eyelet Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96102
- Zoro # G3543942
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 8.2 mm |
Details
Item | Hinge Eye |
Type | 8.2mm Hole Length 20mm, M8 Thread |
For Use With | Gas Springs |
Application | Gas Spring Connector |
Eyelet Thickness | 10 mm |
Material | Aluminum |
Description
Hinge Eye, 8.2mm Hole Length 20mm, M8 Thread, Material Aluminum, Eyelet Diameter 8.2 mm, Eyelet Thickness 10 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDERIA 36 x 2.25 in. Thick Vinyl Brush Sweep For Door Bottom, Silver & Brown (GU2740578)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D)
- SENTRY SAFE Key Box, Wall Mount, Steel, Gloss, Black (KB-50)
- MAG-MATE Rectangular Fixture Magnet, 31 lb. Pull (LP2103)
- BANSBACH EASYLIFT M10 Hinge Eye SW 10, w 10.2, h 30 (96155)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 10mm Hole 40mm M10 Th (96125)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sockt 35mm M10 Thd (96096)
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- BANSBACH EASYLIFT M10 Hinge Eye SW12, W8.2, H 25 (96119A)
- BANSBACH EASYLIFT 8.2mm Hole M5 Hinge Eye SW 3, W 8.2, H16 (96114)
- BANSBACH EASYLIFT Hinge Eye, M8 Thread SW 10 W 8.2 H 20 (96115)
- Bansbach Easylift Gas Spring Brackets & Fittings