Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Hinge Eye, 6.2mm 16mm M5 Thread
Mfr # 96150
Zoro # G3537335
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6.2mm Hole 16mm M5 Thread
- For Use With Gas Springs
- Material Stainless Steel
- Eyelet Thickness 3 mm
- Application Gas Spring Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96150
- Zoro # G3537335
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 6.2 mm |
Details
Item | Hinge Eye |
Type | 6.2mm Hole 16mm M5 Thread |
For Use With | Gas Springs |
Material | Stainless Steel |
Eyelet Thickness | 3 mm |
Application | Gas Spring Connector |
Description
Hinge Eye, 6.2mm Hole 16mm M5 Thread, Material Stainless Steel, Eyelet Diameter 6.2 mm, Eyelet Thickness 3 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG Buna-N, 70 Durometer, Black, #116, 25PK (SB-H70116-25)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A ORB 619)
- ALTRONIX Power Supply 12VDC @ 3.5A Or 24VDC @ 3A (AL400ULX)
- BEA Handheld Digital Transmitter, 9V Battery (10TD433PB9V)
- BANSBACH EASYLIFT Hinge Eye, 10.2mm Hole, 20mm, M8 (96135)
- BANSBACH EASYLIFT Hinge Head, 8mm Eyelet, M8 Thread (96116)
- BANSBACH EASYLIFT SS 8mm Pin, Gas Spring Connector (96029A)
- BANSBACH EASYLIFT Bracket 900BA21SR, E-Clip 4mm (96031)
- BANSBACH EASYLIFT Bracket 900BA2SB, Quick Fastner 8mm (96003)
- BANSBACH EASYLIFT Bracket 900BA4, 10mm Ball (96004)
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Sckt 19mm M8 Thd (96351)
- Bansbach Easylift Gas Spring Brackets & Fittings