Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Hinge Eye, 10.2mm Hole, 20mm, M8
Mfr # 96135
Zoro # G3525392
original price:
$6.15
10% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 10.2mm Hole Length 20mm M8 Thread
- For Use With Gas Springs
- Eyelet Thickness 10 mm
- Material Aluminum
- Eyelet Diameter 10.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 96135
- Zoro # G3525392
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 10.2 mm |
Details
Item | Hinge Eye |
Type | 10.2mm Hole Length 20mm M8 Thread |
For Use With | Gas Springs |
Eyelet Thickness | 10 mm |
Material | Aluminum |
Application | Gas Spring Connector |
Description
Hinge Eye, 10.2mm Hole Length 20mm M8 Thread, Material Aluminum, Eyelet Diameter 10.2 mm, Eyelet Thickness 10 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Galvanized Steel Roof Hatch Safety Extension Handle, Powder Coated (713157)
- MIDWEST FASTENER 1-1/2" Steel Magnet Bases 5PK (32687)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF10S)
- ZORO SELECT Magnetic Contact, Surface Mount, L 3/8 In (2EXT8)
- BANSBACH EASYLIFT Bracket 900BA5, 13mm Ball (96294)
- BANSBACH EASYLIFT Hinge Head, 8mm Eyelet, M8 Thread (96116)
- BANSBACH EASYLIFT Bracket 900BA6BO, 8mm Pin (96029)
- BANSBACH EASYLIFT SS 8mm Pin, Gas Spring Connector (96029A)
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, M8 Thread (96102)
- BANSBACH EASYLIFT Hinge Eye SW12, W8.2, H 20 (96288)
- POWER HOUSE BR1060 Gas Spring Angled Mounting Bracket (PO363527)
- Bansbach Easylift Gas Spring Brackets & Fittings