Shop All Gas Springs & Dampers
Bansbach Easylift
Hand Crank Hydraulic Actuation 6 in
Mfr # EM00099
Zoro # G8162752
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 220 Lb. Per Cylinder
- Tube Length 7-1/2 in
- Number of Cylinders 4
- Cylinder Material Steel
- Includes Hydraulic Pump, 4 Adjustment Cylinders, Tubes and Hand Crank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # EM00099
- Zoro # G8162752
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Tube Length | 7-1/2 in |
Details
Item | Hydraulic Lift Kit |
Load Rating | 220 Lb. Per Cylinder |
Number of Cylinders | 4 |
Cylinder Material | Steel |
Includes | Hydraulic Pump, 4 Adjustment Cylinders, Tubes and Hand Crank |
Stroke | 150 mm |
Description
Hydraulic Lift Kit, Load Rating 220 Lb. Per Cylinder, Number of Cylinders 4, Cylinder Material Steel, Tube Length 7-1/2 In., Includes Hydraulic Pump, 4 Adjustment Cylinders, Tubes and Hand Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85386.056.RENT)
- GENESIS Gs08-0675Md10-121 Gas Spring (GSS 6376UW)
- RAYMOND Wave Spring Washer High Carbon, PK15 (W2132023)
- AMERICAN GARAGE DOOR SUPPLY Nite Latch (LDC10)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 14.7N, Length: 117mm, Stroke: 12mm (FWM-1612XBD-C)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4 Nm (FDT-63A-403)
- BANSBACH EASYLIFT Dampers, Compression, Extended 20.47 (HX3N2-001)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN041-034)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 (AN042-063)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF041-113)
- GENESIS Gss 3101Vp With Dust Cover 8241Xr (GSS 3101VP DC)
- Bansbach Easylift Gas Springs & Dampers