Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 80
Mfr # 22059A3
Zoro # G0138993
original price:
$149.00
15% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 18.11 in
- Extended Length 30.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 22059A3
- Zoro # G0138993
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 18.11 in |
Extended Length | 30.12 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 1.1 in |
Fitting Thread Size | M8 |
Details
Item | Gas Spring |
Type | Traction |
Force | 80 lb |
Material | Steel |
Fitting Type | Elbow |
Locking | No |
Stroke | 12.01 in |
Adjustable Resistance | No |
Description
Gas Spring, Traction, Material Steel, Force 80 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 12.01 in, Extended Length 30.12 in, Compressed Length 18.11 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Base, Carabiner Hook, 45 Lb. (3DXY2)
- TOWNSTEEL TownSteel: Deadbolt, T Turn w/Indicator 32D 2 3/4" (TNS-DBT-70-32D-ADJ)
- MSI Black Galaxy 12 In. X 12 In. Polished Granite Floor And Wall Tile, 10PK (ZOR-NS-0043)
- ILCO Ilco: Key Blanks, 1598-HAW2 HAYWORTH (ILCO-1598-HAW2)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60004DD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-082)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-048)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 250 (22031A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-101)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- Bansbach Easylift Gas Springs & Dampers