Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 80
Mfr # 22035A3
Zoro # G0138722
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 12.01 in
- Extended Length 17.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 22035A3
- Zoro # G0138722
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 12.01 in |
Extended Length | 17.92 in |
Cylinder Dia. | 1.1 in |
Fitting Thread Size | M8 |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Traction |
Force | 80 lb |
Material | Steel |
Stroke | 5.91 in |
Adjustable Resistance | No |
Locking | No |
Fitting Type | Elbow |
Description
Gas Spring, Traction, Material Steel, Force 80 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 5.91 in, Extended Length 17.92 in, Compressed Length 12.01 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (62B3X1/16-25)
- EMTEK Pair of 4 in x 4 in 1/4 in Radius UL Steel Spring Hinges Flat Black Finish (95024US19)
- RAYMOND ISO D Die Spring, XHD, 50mmx64mm (306810D)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Chrome Contemporary Cabinet Knob and Backplate (BP229540140)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100, (BK2X2-011)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 30 (21964A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF242-068)
- BANSBACH EASYLIFT Dampers, Extension, Extended Length 24.41 (HX3M2-003)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60001CD3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 (AN042-055)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 600 (P3P3F42-250-607/600N)
- Bansbach Easylift Gas Springs & Dampers