Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 80
Mfr # 22011A3
Zoro # G0138451
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 9.06 in
- Extended Length 12.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 22011A3
- Zoro # G0138451
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 9.06 in |
Extended Length | 12.01 in |
Rod Dia. | 0.39 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 1.1 in |
Details
Item | Gas Spring |
Type | Traction |
Force | 80 lb |
Material | Steel |
Locking | No |
Adjustable Resistance | No |
Fitting Type | Elbow |
Stroke | 2.95 in |
Description
Gas Spring, Traction, Material Steel, Force 80 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 2.95 in, Extended Length 12.01 in, Compressed Length 9.06 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 4 1/2 in H Gray Enamel Spring Hinge (1CAC4)
- ZORO SELECT 1 in W x 5 29/32 in H Mill Stainless Steel Lift-Off Hinge (49U519)
- CAL-ROYAL 9800 Escutcheon Exit Device Trim, Storeroom, Satin Chrome (NESC9805-26D)
- DELTANA Extended Lip Strike Plate, 2-1/4 x 2 in Paint Black (SPE200U19)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60002D3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (21966A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80, Rod Thread M5 (AF640-073)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52402F)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 (AF640-067)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L (FA-1210KB1-C)
- AP PRODUCTS AP Products 010-077 Gas Spring - 19.69" Ext Length, 7.87" Stroke Rod Length, 80 lb. P1 Force (010-077)
- Bansbach Easylift Gas Springs & Dampers