Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 56
Mfr # 20021A3
Zoro # G0138171
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 16.69 in
- Extended Length 22.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 20021A3
- Zoro # G0138171
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 16.69 in |
Extended Length | 22.6 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Traction |
Force | 56 lb |
Material | Steel |
Fitting Type | Elbow |
Stroke | 5.91 in |
Adjustable Resistance | No |
Locking | No |
Description
Gas Spring, Traction, Material Steel, Force 56 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.87 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 5.91 in, Extended Length 22.6 in, Compressed Length 16.69 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 96" Primed 1-Panel Interior Shaker Slab Door (2080pri8401)
- HICKORY HARDWARE Hinge SurFace Self Close, 2PK (P144-AB)
- PRIME-LINE Latch Screen Door 1Pk White (A127)
- URO PARTS Door Ltch Cable, 51218403057 (51218403057)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-068)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-104)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF040-022)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M6x0 .75, 29mm L (FK-0604L-S)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016EB-C)
- PLATT Protective Case, 33-1/4x23x13-3/4, 28lb (322211AH)
- Bansbach Easylift Gas Springs & Dampers