Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 45
Mfr # 20027A3
Zoro # G0138162
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 16.69 in
- Extended Length 22.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # 20027A3
- Zoro # G0138162
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 16.69 in |
Extended Length | 22.6 in |
Fitting Thread Size | M8 |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Traction |
Force | 45 lb |
Material | Steel |
Adjustable Resistance | No |
Locking | No |
Fitting Type | Elbow |
Stroke | 5.91 in |
Description
Gas Spring, Traction, Material Steel, Force 45 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.87 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 5.91 in, Extended Length 22.6 in, Compressed Length 16.69 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS HD Extra Heavy Duty Elbow Catch- Polished Brass (E1018B)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Brass (BK2090PB)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412PB Wind Lift Pull (N198-143)
- IVES Security Door Stops, Base Steel, Black, 1-1/2"H x 2"W (FS18S)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (20020A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 30 (21964A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-082)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF040-022)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 7.24 (HX6P0-003)
- Bansbach Easylift Gas Springs & Dampers