Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 40
Mfr # 22057A3
Zoro # G0138975
original price:
$150.32
16% off
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 18.11 in
- Extended Length 30.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # 22057A3
- Zoro # G0138975
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 18.11 in |
Extended Length | 30.12 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.39 in |
Fitting Thread Size | M8 |
Details
Item | Gas Spring |
Type | Traction |
Force | 40 lb |
Material | Steel |
Fitting Type | Elbow |
Stroke | 12.01 in |
Locking | No |
Adjustable Resistance | No |
Description
Gas Spring, Traction, Material Steel, Force 40 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 12.01 in, Extended Length 30.12 in, Compressed Length 18.11 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-046 Square O-Ring ID: 4 1/4, CS 1/16, OD 4 3/8 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R046x16)
- HILLMAN Breast Cancer Awareness Pink Ribbon House/Office Key Blank Single For Universal, 6PK (87514)
- REV-A-SHELF Rev-A-Shelf MixerAppliance Lifting System for Base Cabinets (RAS-ML-HDSCOG)
- LINHDOR HEAVY DUTY ACCESS PANEL 16X16 (S30001616)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52402F)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 600 (P3P3F42-250-607/600N)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60001DD3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 500 (55400E)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60, (60001BD3)
- BANSBACH EASYLIFT Shock Absorber, 924 lb., M27x1.5,117.5mm L (FK-2725L-S)
- GENESIS 8Mm X 18Mm Gas Spring (GSS 021997)
- Bansbach Easylift Gas Springs & Dampers