Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 250
Mfr # 22023A3
Zoro # G0138582
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 10.04 in
- Extended Length 13.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 22023A3
- Zoro # G0138582
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.04 in |
Extended Length | 13.98 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Traction |
Force | 250 lb |
Material | Steel |
Fitting Type | Elbow |
Adjustable Resistance | No |
Stroke | 3.94 in |
Locking | No |
Description
Gas Spring, Traction, Material Steel, Force 250 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 3.94 in, Extended Length 13.98 in, Compressed Length 10.04 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Indigo 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0315)
- ZORO SELECT O-Ring, Buna N, Dash 108, 1/4, 0.443, PK50 (U38801.009.0025)
- OSBORNE WOOD PRODUCTS 12 1/2 x 5 1/2 x 8 Verona Classic Corbel in White Oak (8080WO)
- FAULTLESS Sn Naples Pass Lvr (LYEX203B)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30, (60004GD3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22054A3)
- BANSBACH EASYLIFT Dampers, Compression, Extended 20.47 (HX3N2-001)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21950A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF042-066)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-092)
- Bansbach Easylift Gas Springs & Dampers