Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 20
Mfr # 22152A3
Zoro # G0138774
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Force 20 lb
- Material Steel
- Rod Thread Size M10
- Compressed Length 13.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 22152A3
- Zoro # G0138774
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 13.98 in |
Extended Length | 21.85 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 1.1 in |
Fitting Thread Size | M10 |
Details
Item | Gas Spring |
Type | Traction |
Force | 20 lb |
Material | Steel |
Fitting Type | Elbow |
Locking | No |
Adjustable Resistance | No |
Stroke | 7.87 in |
Description
Gas Spring, Traction, Material Steel, Force 20 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M10, Stroke 7.87 in, Extended Length 21.85 in, Compressed Length 13.98 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 134 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A134X500)
- KIPP Levelling Foot Hexagon M08X50, Sw=30, Polythene, Comp:Steel (K0676.3008X050)
- STOCKCAP S Caps-0.625-0.750-0.060-701-89-BLACK, 100PK (709647)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Green (4401RG-0150-125-0400)
- BANSBACH EASYLIFT Rotary Damper, Metal, 2.0 Nm (FDT-47A-203)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (6000HD3)
- BANSBACH EASYLIFT Fixed Rotary Damper, 50 rpm (FRT-D3-501-G1)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-047)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-104)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 250 (22031A3)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- Bansbach Easylift Gas Springs & Dampers