Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 150
Mfr # 22061A3
Zoro # G0139011
original price:
$149.00
11% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 18.11 in
- Extended Length 30.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 22061A3
- Zoro # G0139011
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 18.11 in |
Extended Length | 30.12 in |
Rod Dia. | 0.39 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 1.1 in |
Details
Item | Gas Spring |
Type | Traction |
Force | 150 lb |
Material | Steel |
Locking | No |
Stroke | 12.01 in |
Fitting Type | Elbow |
Adjustable Resistance | No |
Description
Gas Spring, Traction, Material Steel, Force 150 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 12.01 in, Extended Length 30.12 in, Compressed Length 18.11 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Titanium)
- TELL Lever Ext Keyed Sat Chr (EX100005)
- MASTER LOCK Knob Lockset, Mechanical, Entrance, Grd. 3 (BCCO0615)
- HICKORY HARDWARE Hook 4-3/4 Inch Long (S077189-BI)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 16.14 (HX1P1-002)
- BANSBACH EASYLIFT Dampers, Compression, Extended 20.47 (HX3N2-001)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (KK2X2-009)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 600 (P3P3F42-250-607/600N)
- BANSBACH EASYLIFT Rotary Damper, Metal, 2.0 Nm (FDT-47A-203)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF242-072)
- BANSBACH EASYLIFT Shock Absorber, 858 lb., M25x1.5,140mm L (FK-2530L-S)
- Bansbach Easylift Gas Springs & Dampers