Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 150
Mfr # 22037A3
Zoro # G0138747
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 12.01 in
- Extended Length 17.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 22037A3
- Zoro # G0138747
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 12.01 in |
Extended Length | 17.92 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 1.1 in |
Fitting Thread Size | M8 |
Details
Item | Gas Spring |
Type | Traction |
Force | 150 lb |
Material | Steel |
Stroke | 5.91 in |
Locking | No |
Fitting Type | Elbow |
Adjustable Resistance | No |
Description
Gas Spring, Traction, Material Steel, Force 150 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 5.91 in, Extended Length 17.92 in, Compressed Length 12.01 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-516)
- PEMKO Folding Door Hardware Kit (HF2/100PACK)
- PRIME-LINE Drawer Track Backplate, 1-1/4 in. Opening, Plastic, Purple 2 Pack (R 7133)
- IQ AMERICA DP1605 Classic Round Unlit Pushbutton Brass Pushbutton Doorbell (DP1605)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-079)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-065)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 (AN041-063)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 (BK2X3-009)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 88mm, Stroke: 10mm (FA-1410RB-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-095)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- Bansbach Easylift Gas Springs & Dampers