Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 150
Mfr # 22021A3
Zoro # G0138564
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 10.04 in
- Extended Length 13.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 22021A3
- Zoro # G0138564
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.04 in |
Extended Length | 13.98 in |
Fitting Thread Size | M8 |
Rod Dia. | 0.39 in |
Cylinder Dia. | 1.1 in |
Details
Item | Gas Spring |
Type | Traction |
Force | 150 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | Elbow |
Stroke | 3.94 in |
Locking | No |
Description
Gas Spring, Traction, Material Steel, Force 150 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 3.94 in, Extended Length 13.98 in, Compressed Length 10.04 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, RG Keyway, Embossed Logo Only, 50 Pack (6275RG (50PK))
- NUVO IRON STAIR RAIL CONNECTORS FOR POST CONNECTION, 4PK (SRC)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L15H626LH)
- PRIMELINE TOOLS Drawer Track Center Roller, 13/16 in., Left Hand (2 Pack) (MP7141)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 19.6N, Length: 143mm, Stroke: 20mm (FL-1620H-C)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Clockwise (FRN-F2-R203)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 (52400)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60003DD3)
- GENESIS Gs08-0800Md10-121 Gas Spring (GSS 6399UW)
- Bansbach Easylift Gas Springs & Dampers