Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 101
Mfr # 21953A3
Zoro # G0138311
original price:
$96.00
15% off
new price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 20.63 in
- Extended Length 28.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 21953A3
- Zoro # G0138311
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 20.63 in |
Extended Length | 28.5 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.32 in |
Fitting Thread Size | M8 |
Details
Item | Gas Spring |
Type | Traction |
Force | 100 lb |
Material | Steel |
Fitting Type | Elbow |
Adjustable Resistance | No |
Locking | No |
Stroke | 7.87 in |
Description
Gas Spring, Traction, Material Steel, Force 100 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.87 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 7.87 in, Extended Length 28.5 in, Compressed Length 20.63 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Door Holder, Bronze, Wall (1XNP4)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500692250S)
- ILCO Ilco: Key Blanks, 1A1E1 (ILCO-1A1E1)
- GARLOCK Ring Flange Gasket, Blue, 4 in Pipe Size (3000RG-0300-062-0400)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (21966A3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 56 (21954A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-106)
- BANSBACH EASYLIFT Bowden Wire Release, 750mm, Aluminum (BE5.1-008)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60003HD3)
- BANSBACH EASYLIFT Dampers, Compression, Extended 20.47 (HX3N2-001)
- Bansbach Easylift Gas Springs & Dampers