Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Traction, Steel, Force 101
Mfr # 21950A3
Zoro # G0138257
original price:
$72.00
11% off
new price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 12.91 in
- Extended Length 16.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # 21950A3
- Zoro # G0138257
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 12.91 in |
Extended Length | 16.93 in |
Fitting Thread Size | M8 |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Traction |
Force | 100 lb |
Material | Steel |
Fitting Type | Elbow |
Stroke | 4.02 in |
Adjustable Resistance | No |
Locking | No |
Description
Gas Spring, Traction, Material Steel, Force 100 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.87 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 4.02 in, Extended Length 16.93 in, Compressed Length 12.91 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Satin Chrome Finish (ED-LHL500-US26D)
- EGEETOUCH Smart NFC Cards forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-NFC-2020SC)
- LAUREY 3" First Family Pull, Oil Rubbed Bronze w/ Cherry Insert (15563)
- ZORO SELECT Ring Magnet, 2.4 lb. Pull, PK2 (10E784)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (21952A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- BANSBACH EASYLIFT Rotary Damper, Disk, 2.0 Nm (FDN-47A-R203)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60002BD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF543-004)
- BANSBACH EASYLIFT Hand Crank Hydraulic Actuation 6 in (EM00099)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-111)
- Bansbach Easylift Gas Springs & Dampers