Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 90
Mfr # AF042-050
Zoro # G0140831
original price:
$30.00
3% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.32 in
- Extended Length 18.19 in
- Stroke 7.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF042-050
- Zoro # G0140831
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.32 in |
Extended Length | 18.19 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 90 lb |
Material | Steel |
Stroke | 7.87 in |
Adjustable Resistance | No |
Locking | No |
Fitting Type | None |
Description
Gas Spring, Standard, Material Steel, Force 90 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.19 in, Compressed Length 10.32 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 1/4"W x 9"D x 11"H Hamilton Traditional Bracket, Rubberwood (BKT02X09X11HARW)
- COMPONENT HARDWARE Ratcheting Display Case Lock (P22-0006)
- ROCKWOOD Door Protection Plate, 8Hx36W, Aluminum (2RFZ8)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 4" W (AP1007 x 32DMS)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF042-049)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF042-051)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60000GD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40, Rod Thread M5 (AF640-069)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- WHITECAP 10" Gas Spring - 20lb - Black Nitrate (G-3020C)
- Bansbach Easylift Gas Springs & Dampers