Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 90
Mfr # AF041-113
Zoro # G0140707
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 9.33 in
- Extended Length 15.63 in
- Rod Dia. 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF041-113
- Zoro # G0140707
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 9.33 in |
Extended Length | 15.63 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 90 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | None |
Locking | No |
Stroke | 6.3 in |
Description
Gas Spring, Standard, Material Steel, Force 90 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 6.3 in, Extended Length 15.63 in, Compressed Length 9.33 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Key Blank Arrow Ar4 (11010AR4)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- ZORO SELECT Grommet, Silicone, MS 35489-33X, PK25 (3MRP8)
- HARDWARE RESOURCES 2" Wx10-11/16"Dx14"H Rubberwood Art Deco Corbel (COR5-4RW)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-108)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-109)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-042)
- BANSBACH EASYLIFT Fixed Rotary Damper, 50 rpm (FRT-D3-501-G1)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 30 (AN042-033)
- GENESIS Gs08-1025Md10-094 Gas Spring (GSS 6421UQ)
- Bansbach Easylift Gas Springs & Dampers