Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 90
Mfr # AF041-100
Zoro # G0140576
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 8.23 in
- Extended Length 13.74 in
- Adjustable Resistance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF041-100
- Zoro # G0140576
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 8.23 in |
Extended Length | 13.74 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 90 lb |
Material | Steel |
Adjustable Resistance | No |
Locking | No |
Fitting Type | None |
Stroke | 5.51 in |
Description
Gas Spring, Standard, Material Steel, Force 90 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 5.51 in, Extended Length 13.74 in, Compressed Length 8.23 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: 2021 Chevrolet 5 button Smart Key HYQ4ES PN: 13530713 (RSK-GM-0713)
- FALCON 7-pin SFIC Core, A Keyway, Uncombinated, Slide Cap, 626, 4 Pack (C647 A 626 (4PK))
- DUCTMATE Duct Cleaner Access Door, 9 In., Round (GRDCI8GA)
- TRANS ATLANTIC CO. Extruded Flush Bolt in Aluminum (GH-197-AL)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-104)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-097)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-095)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF042-056)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22030A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- SPD Welded Blade End Gas Spring (GSWB240945)
- Bansbach Easylift Gas Springs & Dampers