Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 75
Mfr # AF242-060
Zoro # G0141057
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.36 in
- Extended Length 18.23 in
- Fitting Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF242-060
- Zoro # G0141057
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.36 in |
Extended Length | 18.23 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 75 lb |
Material | Steel |
Fitting Type | None |
Adjustable Resistance | No |
Locking | No |
Stroke | 7.87 in |
Description
Gas Spring, Standard, Material Steel, Force 75 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 7.87 in, Extended Length 18.23 in, Compressed Length 10.36 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- EBERHARD MANUFACTURING CO Rod Attaching Kit For 5/32 Rod (EMC 16619-15 PK)
- SCHLAGE COMMERCIAL Satin Nickel Latch 12287619 (12287619)
- TRIMCO Flush Bolt for Metal Doors with Extended Throw Satin Chrome 12" (3917-12ET.626)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (52400I)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 (52400)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF242-063)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 45 (20027A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF543-010)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4 Nm (FDT-63A-403)
- SPD Welded Blade End Gas Spring (GSWB430511)
- Bansbach Easylift Gas Springs & Dampers