Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 60
Mfr # AF042-062
Zoro # G0140953
original price:
$50.28
24% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 12.52 in
- Extended Length 22.36 in
- Rod Dia. 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF042-062
- Zoro # G0140953
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 12.52 in |
Extended Length | 22.36 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 60 lb |
Material | Steel |
Adjustable Resistance | No |
Stroke | 9.84 in |
Locking | No |
Fitting Type | None |
Description
Gas Spring, Standard, Material Steel, Force 60 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 9.84 in, Extended Length 22.36 in, Compressed Length 12.52 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 (52400G)
- TITAN Snap Ring Assortment, 300 Piece (TIT45212)
- STERLING SEAL & SUPPLY 016 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL016X250)
- BEST Key Blank, BEST Lock, Standard, EF Keyway (1A1EF1KS473KS800)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF042-069)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF042-067)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF042-058)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-026)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-083)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- GENESIS 8X19 Lom 437 Ext 151 St 175N 10Mm (GSS 028674)
- Bansbach Easylift Gas Springs & Dampers