Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 60
Mfr # AF041-110
Zoro # G0140673
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 9.33 in
- Extended Length 15.63 in
- Fitting Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF041-110
- Zoro # G0140673
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 9.33 in |
Extended Length | 15.63 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 60 lb |
Material | Steel |
Fitting Type | None |
Adjustable Resistance | No |
Locking | No |
Stroke | 6.3 in |
Description
Gas Spring, Standard, Material Steel, Force 60 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 6.3 in, Extended Length 15.63 in, Compressed Length 9.33 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ7)
- COMPONENT HARDWARE Chrome Plated Right Hand Horizontal Cartridge Bracket (R56-5010)
- DURA-LIFT 0.207 in. Wirex1.75 in. Dx25 in. L Torsion Spring in Yellow Right Wound for Sectional Garage Doors (DLTY17525R)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N100)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-109)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-106)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF041-112)
- BANSBACH EASYLIFT Bowden Wire Release, 750mm, Aluminum (BE5.1-008)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21950A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF244-046)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-059)
- Bansbach Easylift Gas Springs & Dampers