Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 60
Mfr # AF041-097
Zoro # G0140542
original price:
$29.69
5% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 8.23 in
- Extended Length 13.74 in
- Stroke 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF041-097
- Zoro # G0140542
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 8.23 in |
Extended Length | 13.74 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 60 lb |
Material | Steel |
Stroke | 5.51 in |
Adjustable Resistance | No |
Fitting Type | None |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 60 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 5.51 in, Extended Length 13.74 in, Compressed Length 8.23 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 130° Zinc Pie-cut Corner Hinge (22877-000)
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487W-034K)
- DELTANA Roller Catch Black (RCA336U19)
- EKENA MILLWORK 2 7/8"H x 3/4"P x 94 1/2"L Monique Window & Door Casing (CAS02X00MO)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-104)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-092)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 300 (AF544-004)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 12.20 (HX1P1-001)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-098)
- Bansbach Easylift Gas Springs & Dampers