Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 60
Mfr # AF040-017
Zoro # G0140156
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 3.85 in
- Extended Length 5.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF040-017
- Zoro # G0140156
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 3.85 in |
Extended Length | 5.81 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 60 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | None |
Stroke | 1.97 in |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 60 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 1.97 in, Extended Length 5.81 in, Compressed Length 3.85 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1645 FULTON HITCH (ILCO-1645)
- PHIFER Aluminum Screening for Tiny Insects, 60 x 50', Black, 24x22 Mesh, One Roll (3036764)
- KIPP Magnet Shallow Pot Magnet H=7 Smco, Round, Comp:Stainless Steel, D1=4, 5, D=25 ±0, 15 (K1399.125)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610BB-BS)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF040-016)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-013)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF040-022)
- BANSBACH EASYLIFT Dampers, Extension, Extended Length 24.41 (HX3M2-003)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-097)
- BANSBACH EASYLIFT Dampers, Compression, Extended 20.47 (HX3N2-001)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (22027A3)
- Bansbach Easylift Gas Springs & Dampers