Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 550
Mfr # AF543-010
Zoro # G0141662
Free Shipping & Returns
$87.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M10
- Compressed Length 14.96 in
- Extended Length 26.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # AF543-010
- Zoro # G0141662
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 14.96 in |
Extended Length | 26.77 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 550 lb |
Material | Steel |
Locking | No |
Fitting Type | None |
Adjustable Resistance | No |
Stroke | 12 in |
Description
Gas Spring, Standard, Material Steel, Force 550 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 12 in, Extended Length 26.77 in, Compressed Length 14.96 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve FDTRATRR260 Full Dummy T (FD.TRA.TRR.260)
- MSI Dimensions Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0139)
- RICHELIEU HARDWARE 1 31/32 in (50 mm) x 1 3/32 in (28 mm) Polished Nickel Traditional Cabinet Knob (BP444350180)
- KARP Drywall Access Door, KDW Stud Prime 16 x 16 (KDWP1616S)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF543-005)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 400 (AF543-008)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF543-004)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20, (60004D3)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 16.54 (HX3P1-001)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 16.14 (HX1P1-002)
- GENESIS Gs08-0800Md10-121 Gas Spring (GSS 6399UW)
- Bansbach Easylift Gas Springs & Dampers