Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 500
Mfr # AF542-008
Zoro # G0141583
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M10
- Compressed Length 11.03 in
- Extended Length 18.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF542-008
- Zoro # G0141583
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 11.03 in |
Extended Length | 18.9 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 500 lb |
Material | Steel |
Stroke | 7.99 in |
Locking | No |
Adjustable Resistance | No |
Fitting Type | None |
Description
Gas Spring, Standard, Material Steel, Force 500 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 7.99 in, Extended Length 18.9 in, Compressed Length 11.03 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for Cabinet Refacing for 500 Series Euro Hinges (400.3553.75)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack) (SP-2891-128-CP-5)
- CAMPBELL CHAIN & FITTINGS #40 "S" Hook, Zinc Plated (6104024)
- WADDELL Base Block 2-3/4X4-1/2In Pine (BTB25)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 300 (AF542-005)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF542-009)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF542-004)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (20020A3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 (52400)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-029)
- PLATT Protective Case, 19x14x6-1/4, 10lb, Black (706)
- Bansbach Easylift Gas Springs & Dampers