Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 50
Mfr # AF242-069
Zoro # G0141145
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 16.14 in
- Extended Length 26.38 in
- Adjustable Resistance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansbach Easylift
- MFR # AF242-069
- Zoro # G0141145
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 16.14 in |
Extended Length | 26.38 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 50 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | None |
Locking | No |
Stroke | 10.24 in |
Description
Gas Spring, Standard, Material Steel, Force 50 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 10.24 in, Extended Length 26.38 in, Compressed Length 16.14 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Plymouth Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48PLY)
- BEST Lever Lockset, Mechanical, Storeroom, Grd.2 (7KC37D14DS3613)
- BALDWIN Estate Lifetime Brass Pulls (2574.003)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum, 48 In (203NDKB-48)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF242-073)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF242-077)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF242-068)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M12x1, 70mm L (FA-1212C2-C)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., 156mm L (FPD-1050B2-CW)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60002DD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-065)
- Bansbach Easylift Gas Springs & Dampers