Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 400
Mfr # AF542-007
Zoro # G0141574
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M10
- Compressed Length 11.03 in
- Extended Length 18.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF542-007
- Zoro # G0141574
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 11.03 in |
Extended Length | 18.9 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 400 lb |
Material | Steel |
Adjustable Resistance | No |
Stroke | 7.99 in |
Locking | No |
Fitting Type | None |
Description
Gas Spring, Standard, Material Steel, Force 400 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 7.99 in, Extended Length 18.9 in, Compressed Length 11.03 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Gridscale Graphite 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0309)
- DELTANA Ball Catch, Round Corners Bright Brass (BC218RU3)
- ZORO APPROVED SUPPLIER 4Pk 1/4" Od Cmp Spring (C-608)
- KEEN 17390-LA Left Hand Metal Casement Window Operator (KE570358)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 300 (AF542-005)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 500 (AF542-008)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF542-009)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M12x1, 70mm L (FA-1212C2-C)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 156mm L (FPD-1050A3-CW)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF042-058)
- SPD Welded Blade End Gas Spring (GSWB348678)
- Bansbach Easylift Gas Springs & Dampers