Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 40
Mfr # AF041-082
Zoro # G0140393
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 6.77 in
- Extended Length 10.71 in
- Rod Dia. 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF041-082
- Zoro # G0140393
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 6.77 in |
Extended Length | 10.71 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 40 lb |
Material | Steel |
Fitting Type | None |
Locking | No |
Stroke | 3.94 in |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 40 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 3.94 in, Extended Length 10.71 in, Compressed Length 6.77 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2668ska8402BF)
- BERENSON 9398-1bpn 128mm Ctr Pull Advantage Plus 7 Brushed Nickel (9398-1BPN)
- ELEMENTS BY HARDWARE RESOURCES 3-3/8" Satin Nickel Small Transitional Double Prong Wall Mounted Hook (YD40-337SN)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B70T)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-083)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20, (AN041-029)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-081)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22054A3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60, (60001BD3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (52403A)
- GENESIS Gs06-0400Pe10-018 Gas Spring (GSS 1752UM)
- Bansbach Easylift Gas Springs & Dampers