Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 40
Mfr # AF040-028
Zoro # G0140262
original price:
$44.53
48% off
new price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 5.2 in
- Extended Length 8.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bansbach Easylift
- MFR # AF040-028
- Zoro # G0140262
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 5.2 in |
Extended Length | 8.35 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 40 lb |
Material | Steel |
Fitting Type | None |
Adjustable Resistance | No |
Locking | No |
Stroke | 3.15 in |
Description
Gas Spring, Standard, Material Steel, Force 40 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 3.15 in, Extended Length 8.35 in, Compressed Length 5.2 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Replacement Bumper, For Use w/20KA62, PK5 (456B)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Satin Chrome (DSF600U26D)
- STRYBUC Gray Vinyl Glazing Channel (67-7)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D3L)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF243-051)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-L453)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52400E)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100, (BK2X2-011)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21953A3)
- BANSBACH EASYLIFT Bowden Wire Release, 750mm, Aluminum (BE5.1-008)
- GENESIS Gs06-0550Pe10-090 Gas Spring (GSS 1796UW)
- Bansbach Easylift Gas Springs & Dampers